Skip Content
WORK LIGHT HALOGEN 20W 125V 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORK LIGHT HALOGEN 20W 125V 15FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTHR15
  • Mfr. Model # HR15
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Compact design halogen hand lamps feature a bright halogen direct beam with 90 degree swivel head. 360 degree adjustable hanging hook. On/Off switch built into handle. Comes with 15 ft. SJT cord.

Technical Specs

  • Colour Yellow
  • Features 90 Degrees Swivel Head, 360 Degrees Adjustable Hanging Hook, Compact Design
  • Gauge/Conductor 18/2
  • Includes Swivel Head, Hanging Hook, On-Off Switch in Handle, Compact Design
  • Item Halogen Hand Lamp with 90 Degrees Swivel Head
  • Cord Length 15 ft.
  • Handle Plastic With On/Off Switch
  • Housing Material Plastic
  • Lamp Type Halogen
  • Mounting Hook
  • Lamp Watts 20
  • NEMA Plug Configuration 1-15P
  • Power Source Corded
  • Replacement Lamps 189197
  • NEC Cord Designation SJT
  • Lens Material Plastic
  • Amps 0.17
  • Standards cUL certified.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list