Skip Content
WORK LIGHT FLUORESCENT 4 LAMP 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LIGHT FLUORESCENT 4 LAMP 125V

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTQPL8
  • Mfr. Model # QPL8
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1185
  • Shipping Weight 2.72 lbs

Product Details

Flood light features 4 - 13W PL style lamps, 8 ft. cord, 2 On/Off switches (1 switch for each pair of lamps) and adjustable free standing base. Built in hanging hook swivels 360 degree. 125V, 18/2 wire ga/cond. Dimensions: 10-1/4 x 8-1/2 x 4-5/8 in.

Technical Specs

  • Colour Yellow
  • Includes Four 13 W Pl Style Lamps, Two On/Off Switches (one for Each Pair of Lamps), Adjustable Stand Base, and Wall Mount.
  • Item Fluorescent Work Lamp
  • Cord Conductor 18/2
  • Material of Construction Thermoplastic
  • Mounting Type Bstand Base, Wall Mount
  • Lamp Type Fluorescent
  • Cord Type SPT
  • Cord Length 8 ft.
  • Voltage 125
  • Switch Two On/Off Switches
  • Watts 52
  • Standards cETL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list