WORK LIGHT FLUOR UNDER HOOD/CAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WORK LIGHT FLUOR UNDER HOOD/CAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWL5LC
  • Mfr. Model # WL5LC
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

LED work light that fits under a vehicle hood. 120 super bright LEDs, 25 foot cord length, 18/2 SJTOW cord, 120 volt. Soft coated telescopic hooks extend from 47 to 75 inches to attach to most hoods. Hooks double as a stand for under car illumination.

Technical Specs

  • Item Fluorescent Work Light
  • Lamp Type Fluorescent
  • Cord Type SJTOW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list