Skip Content
WORK LIGHT FLOUR. W/REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WORK LIGHT FLOUR. W/REEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWL2FR
  • Mfr. Model # WL2FR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Product Details

Fluorescent hand lamp with cord reel. 26 watt bulb, 50 foot 16/3 SJTOW cord, high impact shatter resistant housing, drop resistant high impact lens, built in circuit breaker protection, steel retraction spring for positive reel rewinding, adjustable ball-check stop.

Technical Specs

  • Gauge/Conductor 16/3
  • Item Cord Reel w/ Hand Lamp
  • Cord Length 50 ft.
  • Lamp Watts 26
  • NEC Cord Designation SJTOW
  • Lamp Type Fluorescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list