Skip Content
WORK LAMP ULTRA BEAM 24V H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP ULTRA BEAM 24V H3

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15506081
  • Mfr. Model # H15506081
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 1.55 lbs

Product Details

Hella ultra beam FF halogen work lamp. Compact design. Free-form reflector technology made of high-gloss vapor plated die-cast aluminum. Computer designed Free-Form reflector provides an even area of illumination. Glass fiber reinforced housing.

Technical Specs

  • Lamp Type Halogen
  • Shape Square
  • Housing Material HD Plastic
  • Lens Material Glass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list