Skip Content
WORK LAMP TRILLIANT CUBE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP TRILLIANT CUBE LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO63991-5
  • Mfr. Model # 63991-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3084
  • Shipping Weight 1.75 lbs

Product Details

Trilliant(R) cube LED Whitelight(TM) work lamp. Aluminum housing is powder coated black. Encapsulant potting for total circuit board protection against moisture and corrosion. Colour temperature provides a natural contrast most like sunlight, reducing eye fatigue and optimizing job performance.

Technical Specs

  • Includes Pigtail
  • Type AMP Super Seal Connector
  • Lamp Type Wide Flood
  • Volt Bulb 12/24
  • Current Rating 0.7 A-1.4 A
  • Length 4.921"
  • Colour Black
  • Depth 2.327"
  • Item Trilliant(R) Cube LED Work Light
  • Material Polycarbonate/Aluminium/Stainless Steel Hardware
  • Width 3.937"
  • Housing Material Polycarbonate/Aluminium/Stainless Steel Hardware
  • Lamp Life 40, 000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list