Skip Content
WORK LAMP POWERBEAM 5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORK LAMP POWERBEAM 5000

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996194001
  • Mfr. Model # 996194001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3089
  • Shipping Weight 7.0 lbs

Product Details

Work Lamps, Work Lamps LED, Hella Power Beam 5000 LED Work Lamp, Beam Pattern Close Range, Technology LED, Voltage 9 - 33, Wattage 68, Mount Upright.

Technical Specs

  • Depth 4-1/4"
  • Length 5-7/8"
  • Width 4-1/2"
  • Lamp Type LED
  • Voltage 9 - 33

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list