WORK LAMP PB3000 LED MV LR DT STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP PB3000 LED MV LR DT STD

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996192011
  • Mfr. Model # 996192011
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3089
  • Shipping Weight 1.54 lbs

Product Details

16 high power LEDs, IP 6K7 (watertight), IP 6K9K (dust proof and withstands high pressure wash). Electronic DC/DC conversion, protected against EMC interference. Over-voltage protection, reverse polarity protection. Luminous flux (measured) = 2,885 Im. Approximate LED service life = 16,000 hours.

Technical Specs

  • Length 5-7/8"
  • Depth 4-1/4"
  • Shape Square
  • Width 4-1/2"
  • Lamp Type LED
  • Volt Bulb 9 - 33
  • Termination Type Pigtail (DT)
  • Housing Material Aluminium
  • Lens Material Nylon

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list