Skip Content
WORK LAMP OVAL 100 SNG BEAM 1XH3 55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP OVAL 100 SNG BEAM 1XH3 55

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15161011
  • Mfr. Model # H15161011
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 1.45 lbs

Product Details

Oval series work lamp from Hella is a computer designed, high gloss, free form, die-cast aluminum reflector makes the most efficient use of the light emitted by a powerful 55 W H3 bulb to deliver even and abundant long range illumination.

Technical Specs

  • Application Exterior
  • Depth 3"
  • Base Material Steel
  • Features 85 ft. Range, Rotates and Tilts
  • Height 4"
  • Includes Pigtail, Mounting Bracket and Hardware
  • Item Work Light
  • Width 6"
  • Mounting Pedestal
  • Lamp Type Halogen
  • Housing Material Fiberglass-Charged Plastic
  • Voltage 12 VDC
  • Lens Design Oval
  • Lens Material Glass
  • Current Drawn 4.6 A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List