Skip Content
WORK LAMP OVAL 100 12V H3 CR SR PED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP OVAL 100 12V H3 CR SR PED

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15161001
  • Mfr. Model # H15161001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 0.95 lbs

Product Details

Hella oval 100 FF halogen work lamp. Compact oval design with free-form reflector technology made of high-gloss vapor plated die-cast aluminum. Computer designed free-form reflector provides an even area of illumination. Glass fiber reinforced housing. Wire leads.

Technical Specs

  • Features 35 ft. Range, Rotates and Tilts
  • Base Material Steel
  • Height 4"
  • Application Exterior
  • Depth 3"
  • Includes Pigtail, Mounting Bracket and Hardware
  • Item Work Light
  • Housing Material Fiberglass-Charged Plastic
  • Width 6"
  • Lamp Type Halogen
  • Mounting Pedestal
  • Voltage BlankValue
  • Lens Material Glass
  • Lens Design Oval
  • Current Drawn 4.6 A
  • Lens Colour Clear
  • Housing Colour Black
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list