Skip Content
WORK LAMP MTDOR 12V H3 W/ GRL+SWCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP MTDOR 12V H3 W/ GRL+SWCH

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15470001
  • Mfr. Model # H15470001
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.676 lbs

Technical Specs

  • Application Exterior
  • Depth 1/2"
  • Includes Mounting Bracket, Hardware, 6" Lead Wire
  • Length 4-1/2"
  • Height 10-3/8"
  • Item Work Light
  • Housing Material Fiberglass Reinforced Plastic
  • Lamp Type Halogen
  • Width 6-5/8"
  • Lens Colour Clear
  • Mounting Bracket
  • Voltage
  • Lens Material Polycarbonate w/ Protective Grille
  • Light Output 55 W
  • Lens Design Round
  • Current Drawn 4.6 A
  • Sub-Category Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list