WORK LAMP MOD 6213 12V H3 C FLSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP MOD 6213 12V H3 C FLSH

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15213021
  • Mfr. Model # H15213021
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Depth 4"
  • Application Exterior
  • Height 4"
  • Features Range of 35 ft.
  • Includes 1-7/8" Self-Tapping Screws
  • Item Work Light
  • Length 4"
  • Width 7"
  • Housing Material Fiberglass Reinforced Plastic
  • Lamp Type Halogen
  • Mounting Flush
  • Lens Colour Clear
  • Lens Material Hardened Glass
  • Voltage
  • Light Output 110 W
  • Lens Design Rectangular
  • Current Drawn 9 A
  • Sub-Category Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list