Skip Content
WORK LAMP MOD 120 AS200 24V XEN AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP MOD 120 AS200 24V XEN AMP

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996142071
  • Mfr. Model # 996142071
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 3.616 lbs

Product Details

AS200 HID Xenon is a high power, robust work lamp designed for the most extreme and heavy-duty applications. Xenon control unit is integrated into the lamp housing for easier installation & longer service life, while the built in handle makes aiming easy.

Technical Specs

  • Lamp Type Xenon
  • Shape Square
  • Housing Material HD Plastic
  • Lens Material Glass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list