Skip Content
WORK LAMP MINING PB3000 WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP MINING PB3000 WIDE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHMPB300WB
  • Mfr. Model # HMPB300WB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3092
  • Shipping Weight 5.476 lbs

Product Details

Mining Lamps, Mining Work Lamps, Hella Power Beam 3000 Mining LED Work Lamps, Beam Pattern Wide Beam, Technology LED, Voltage 9 - 33, Wattage 43, Amps 4.50 Max., Mount Upright, Operating Temperature Range -40 deg. To 50 deg. C.

Technical Specs

  • Includes Pigtail
  • Lamp Type LED
  • Used For Close Range Illumination
  • Termination Type Pigtail
  • Housing Material Aluminium
  • Volt Bulb 9 - 33
  • Lamp Life 130 Times That of a Halogen Bulb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list