WORK LAMP MINIING AS5000LED WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP MINIING AS5000LED WIDE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHM1500WB
  • Mfr. Model # HM1500WB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Mining Lamps, Mining Work Lamps, AS5000LED Mining LED Work Lamps, Beam Pattern Wide Beam, Technology LED, Voltage 9 - 33, Wattage 60, Mount Adjustable, Operating Temperature Range -40 deg. To 50 deg C.

Technical Specs

  • Mounting Type Upright
  • Current Rating 60 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list