WORK LAMP,LED,SPOT,1260 LUM,12-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP,LED,SPOT,1260 LUM,12-24V

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81811
  • Mfr. Model # 81811
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Depth 2-49/64"
  • Item Work Light
  • Length 3 1/2"
  • Material Die Cast Aluminum Housing
  • Width 3-11/32"
  • Shape Round
  • Lamp Type LED
  • Mounting Type Swivel Bracket
  • Volt Bulb 12 to 24
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Number of Bulbs 6
  • Diameter 3-15/32"
  • Termination Type 6" Wire
  • Lamp Life 50,000 hr.
  • Current Rating 1.4 A (12 V), 0.7 A (24 V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list