Skip Content
WORK LAMP,LED,SPOT,1260 LUM,12-24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,SPOT,1260 LUM,12-24V

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81801
  • Mfr. Model # 81801
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Depth 2-49/64"
  • Item Work Light
  • Material Die Cast Aluminum Housing
  • Length 3 1/2"
  • Width 3-11/32"
  • Lamp Type LED
  • Mounting Type C-Bracket
  • Shape Round
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Volt Bulb 12 to 24
  • Termination Type 6" Wire
  • Diameter 3-15/32"
  • Lamp Life 50,000 hr.
  • Current Rating 1.4 A (12 V), 0.7 A (24 V)
  • Number of Bulbs 6
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list