Skip Content
WORK LAMP,LED,HYBRID,TYCO,1500-3000 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,HYBRID,TYCO,1500-3000 LUM

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81677
  • Mfr. Model # 81677
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Black
  • Depth 2-1/2"
  • Item Work Light
  • Width 3-7/8"
  • Length 4-3/8"
  • Material Die Cast Aluminum Housing
  • Mounting Type Swivel Bracket
  • Lamp Type LED
  • Shape Square
  • Volt Bulb 12 - 24
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Termination Type Tyco
  • Diameter 5-1/2"
  • Number of Bulbs 6 LED's
  • Lamp Life 50,000 hr.
  • Current Rating .91 A (12V), .45 A (24V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list