WORK LAMP,LED,HYBRID,DEUTSCH,5000 LUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP,LED,HYBRID,DEUTSCH,5000 LUM

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81670
  • Mfr. Model # 81670
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item Work Light
  • Colour Black
  • Depth 3-1/8"
  • Material Die Cast Aluminum Housing
  • Length 6-3/4"
  • Width 6"
  • Mounting Type Stainless Steel Bracket with Vibration Dampeners
  • Lamp Type LED
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Shape Square
  • Volt Bulb 12 to 24
  • Termination Type Deutsch
  • Diameter 8-1/2"
  • Number of Bulbs 22
  • Lamp Life 50,000 hr.
  • Current Rating 4.2 A (12V), 2.1 A (24V)
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list