Skip Content
WORK LAMP,LED,HYBRID,2500 LUM,SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,HYBRID,2500 LUM,SWIVEL

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81914
  • Mfr. Model # 81914
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth 2-49/64"
  • Item Work Light
  • Colour Black
  • Length 4 3/5"
  • Width 4-19/32"
  • Material Die Cast Aluminum Housing
  • Lamp Type LED
  • Shape Round
  • Mounting Type Swivel Bracket
  • Volt Bulb 12 - 24
  • Used For Heavy Equipment Lighting, Agriculture, Forestry, Construction, Mining
  • Termination Type 6" Wire
  • Diameter 4-19/32"
  • Current Rating 1.8 A (12 V), 0.9 A (24 V)
  • Number of Bulbs 10
  • Lamp Life 50,000 hr.
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list