Skip Content
WORK LAMP,LED,BLACK,1400LM,OVAL,PEDESTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,BLACK,1400LM,OVAL,PEDESTAL

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1801511
  • Mfr. Model # 7250T
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Agriculture, Construction, Industrial, Mining
  • Base Material Polycarbonate
  • Depth 2-45/64"
  • Height 6-7/64"
  • Features Bright Corrosion Proof, Flood Trapezoid Pattern
  • Includes Pedestal Mount
  • Item Work Lamp
  • Length 6-23/32"
  • Width 6-13/16"
  • Housing Material Polycarbonate
  • Housing Colour Black
  • Lamp Type LED
  • Mounting Pedestal
  • Voltage 12 - 24 VDC
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Light Output 1,400 Lumens
  • Lens Design Oval
  • Current Drawn 1.6 A
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list