WORK LAMP,LED,BLACK,1400 LM,OVAL,1.6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK LAMP,LED,BLACK,1400 LM,OVAL,1.6 A

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1801521
  • Mfr. Model # 7250F
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Base Material Polycarbonate
  • Application Agriculture, Construction, Industrial, Mining
  • Features Bright Corrosion Proof, Flood Beam Pattern
  • Height 6-7/64"
  • Depth 2-45/64"
  • Includes Pedestal Mount
  • Item Work Lamp
  • Length 6-45/64"
  • Width 6-45/64"
  • Housing Colour Black
  • Mounting Pedestal
  • Housing Material Polycarbonate
  • Lens Colour Clear
  • Voltage 12 - 24 VDC
  • Lamp Type LED
  • Lens Design Oval
  • Light Output 1,400 Lumens
  • Lens Material Polycarbonate
  • Current Drawn 1.6 A
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list