Skip Content
WORK LAMP,LED,BLACK,1150 LM,RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,BLACK,1150 LM,RECTANGULAR

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0552243
  • Mfr. Model # 9800
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Base Material Polycarbonate
  • Application Commercial Vehicle
  • Depth 5-1/4"
  • Height 5-1/32"
  • Includes Pedestal Mount
  • Width 11-31/64"
  • Length 11-31/64"
  • Item Work Lamp
  • Housing Colour Black
  • Lamp Type LED
  • Housing Material Polybutylene Terephthalate and Polycarbonate
  • Voltage 12 VDC
  • Lens Material Polycarbonate
  • Mounting Pedestal
  • Lens Colour Clear
  • Lens Design Rectangular
  • Light Output 1,150 Lumens
  • Current Drawn 5.6 A
  • Sub-Category Headlights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list