Skip Content
WORK LAMP,LED,BLACK,1080 LM,ROUND,2.15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,BLACK,1080 LM,ROUND,2.15 A

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0550441
  • Mfr. Model # TS3001R
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Off-Road Vehicles
  • Height 6-59/64"
  • Base Material Polycarbonate
  • Depth 4-11/64"
  • Item Work Lamp
  • Includes Cover, Pedestal Mount
  • Length 5-59/64"
  • Housing Colour Black
  • Width 5-59/64"
  • Housing Material Polybutylene Terephthalate and Polycarbonate
  • Lamp Type LED
  • Mounting Pedestal
  • Lens Colour Clear
  • Voltage 12 - 24 VDC
  • Lens Material Polycarbonate
  • Lens Design Round
  • Diameter 5-59/64"
  • Light Output 1,080 Lumens
  • Sub-Category Auxilliary Lights
  • Current Drawn 2.15 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list