Skip Content
WORK LAMP,LED,BLACK,1,500 LM,OVAL,1.6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP,LED,BLACK,1,500 LM,OVAL,1.6 A

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1801501
  • Mfr. Model # 7250S
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Agriculture, Construction, Industrial, Mining
  • Depth 2-23/32"
  • Base Material Polycarbonate
  • Features Bright Corrosion Proof
  • Height 6-5/16"
  • Item Work Lamp
  • Includes Pedestal Mount
  • Length 6-23/32"
  • Width 6-29/32"
  • Housing Colour Black
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Mounting Pedestal
  • Lens Colour Clear
  • Light Output 1,500 Lumens
  • Lens Material Polycarbonate
  • Voltage 12 - 24 VDC
  • Lens Design Oval
  • Current Drawn 1.6 A
  • Sub-Category Work Lights

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list