Skip Content
WORK LAMP HALOGEN TWIN BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP HALOGEN TWIN BEAM

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64901
  • Mfr. Model # 64901
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.55 lbs

Product Details

Reinforced nylon housing for strength and durability.

Technical Specs

  • Length 5-29/32"
  • Depth 3-19/64"
  • Width 6-29/32"
  • Lamp Type Halogen
  • Shape Rectangle
  • Volt Bulb 12
  • Colour Clear
  • Item Work Lamp
  • Includes Lamp and Mounting
  • Material Nylon, Glass
  • Type Flodd, Twin Beam
  • Post 3/8 16
  • Termination Type Hardwired
  • Sub-Category Forward Lighting
  • Current Rating 9.4A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list