Skip Content
WORK LAMP HALOGEN 20W 12V 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP HALOGEN 20W 12V 20FT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTHC20
  • Mfr. Model # HC20
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1199
  • Shipping Weight 1.3 lbs

Product Details

Compact design halogen hand lamps feature a bright halogen direct beam with 90 degree swivel head. 360 degree adjustable hanging hook. On/Off switch built into handle. Comes with 20 ft. SVT cord & 12 Volt automotive accessory plug.

Technical Specs

  • Includes Swivel Head, Hanging Hook, On-Off Switch in Handle, Compact Design, 12V Automotive Plug
  • Gauge/Conductor 18/2
  • Colour Yellow
  • Features 12V DC Automotive Accessory Plug
  • Item Halogen Hand Lamp with 90 Degrees Swivel Head and Auto Accessory Plug
  • Cord Length 20 ft.
  • Lamp Type Halogen
  • Housing Material Plastic
  • Lamp Watts 20
  • Handle Plastic With On/Off Switch
  • NEMA Plug Configuration 1-15P
  • Power Source 12V DC Automotive Accessory Plug
  • Replacement Lamps 189197
  • Lens Material Plastic
  • Standards cUL certified.
  • NEC Cord Designation SVT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list