Skip Content
WORK LAMP AS200 D2S 12V LR AMP HRNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK LAMP AS200 D2S 12V LR AMP HRNS

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996142061
  • Mfr. Model # 996142061
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3083
  • Shipping Weight 2.961 lbs

Product Details

AS200 HID Xenon is a high power, robust work lamp designed for the most extreme and heavy-duty applications. Xenon control unit is integrated into the lamp housing for easier installation & longer service life, while the built in handle makes aiming easy.

Technical Specs

  • Lamp Type Xenon
  • Shape Square
  • Housing Material HD Plastic
  • Lens Material Glass

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List