Skip Content
WORK LAMP AS115 PC 12V H3 CR PED W/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORK LAMP AS115 PC 12V H3 CR PED W/

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH15991081
  • Mfr. Model # H15991081
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

AS115 halogen work lamp, close range beam pattern, 12 volts, wattage 1 x 55, upright/pendant mount.

Technical Specs

  • Volt Bulb 12
  • Lamp Type Halogen
  • Shape Rectangle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list