Skip Content
WORK HOLDING MAGNET,BIPOLAR,60 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK HOLDING MAGNET,BIPOLAR,60 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3DYD1
  • Mfr. Model # 3DYD1
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.73 lbs

Product Details

Ceramic Work Holding w/ 2 Screws, Material Ceramic, Max. Pull 60 lb., Thickness 1.33 In., Overall Length 3-1/4 In., Overall Width 1-1/4 In., Stability Temp. 600 Degrees F.

Technical Specs

  • Item Ceramic Work Holding w/ (2) Screws
  • Overall Width 1-1/4"
  • Material Ceramic
  • Overall Length 3-1/4"
  • Thickness 1.33"
  • Stability Temp. 600 Degrees F
  • Hole Dia. 2/7"
  • Max. Pull 60 lbs.
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list