WORK HOLDING MAGNET,BIPOLAR,250 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK HOLDING MAGNET,BIPOLAR,250 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3DYD4
  • Mfr. Model # 3DYD4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 3.35 lbs

Product Details

Ceramic Work Holding w/ 2 Screws, Material Ceramic, Max. Pull 250 lb., Thickness 2.125 In., Overall Length 5-1/4 In., Overall Width 1-7/8 In., Stability Temp. 600 Degrees F.

Technical Specs

  • Item Ceramic Work Holding w/ 2 Screws
  • Material Ceramic
  • Overall Length 5-1/4"
  • Overall Width 1-7/8"
  • Hole Dia. 2/7"
  • Thickness 2-1/8"
  • Casing Material Steel
  • Stability Temp. 600 Degrees F
  • Max. Pull 250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list