WORK HOLDING MAGNET,BIPOLAR,120 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK HOLDING MAGNET,BIPOLAR,120 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3DYD3
  • Mfr. Model # 3DYD3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 1.45 lbs

Product Details

Ceramic Work Holding w/ 2 Screws, Material Ceramic, Max. Pull 120 lb., Thickness 1.33 In., Overall Length 5-1/4 In., Overall Width 1-1/4 In., Stability Temp. 600 Degrees F.

Technical Specs

  • Item Ceramic Work Holding w/ (2) Screws
  • Overall Length 5-1/4"
  • Material Ceramic
  • Overall Width 1-1/4"
  • Max. Pull 120 lbs.
  • Thickness 1.33"
  • Stability Temp. 600 Degrees F
  • Hole Dia. 2/7"
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list