Skip Content
WORK GLOVES 60PCTNYL 40PCTPU LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK GLOVES 60PCTNYL 40PCTPU LGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9666L
  • Mfr. Model # 9666L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.076 lbs

Technical Specs

  • Gauge 13
  • Item Coated Gloves
  • Colour Gray
  • Cuff Seamless Knit
  • Lining Nylon
  • Application Bakeries, Assembly Line Production, Automotive Assembly, Janitorial , Landscaping, Mechanics
  • Resists Abrasion, Tear
  • Standards EN388 - 2
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Suggested Use Environment Dry
  • Glove Length 10"
  • Insulated No
  • Glove Size Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Flat
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list