WORK GLOVE,HD/IR,S,ORANGE/YELLOW,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORK GLOVE,HD/IR,S,ORANGE/YELLOW,PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34E346
  • Mfr. Model # 34E346
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Mechanics Gloves
  • Size S
  • Application Oil and Gas Production, Mining, Industrial mechanic
  • Colour Orange/Yellow
  • Cuff Neoprene
  • Back Material Ribbed Nylon
  • Palm Construction Two Layers Of Synthetic Leather, plus PVC Dot Reinforcements for Grip
  • Palm Material Synthetic Leather and PVC Dots
  • Finger Style Full Finger
  • Sub-Category General Utility
  • Knuckle Padding Material TPR Rubber Plus Foam and Gel
  • Closure Type Slip On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list