Skip Content
WORK CENTER 6X65 BULK LUBRICATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK CENTER 6X65 BULK LUBRICATION

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE8W0600
  • Mfr. Model # 8W0600
  • UNSPSC # 24112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4430.0 lbs

Technical Specs

  • Depth 47"
  • Includes Base
  • Height 88"
  • Number of Pumps 6
  • Tank Material Steel
  • Tank Capacity 65 gal.
  • Width 1-1/2"
  • Standards UL
  • Frame Finish Powder Coat
  • Frame Material Steel
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Tap Type Auto
  • Number of Tanks 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list