WORK BENCH STEEL TMPRD HRDWD 95 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH STEEL TMPRD HRDWD 95 GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF-TH3072-95
  • Mfr. Model # WBF-TH3072-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 143.0 lbs

Product Details

2,000-lb. capacity, based on evenly distributed loads. Tempered hard board over steel top. Gray powder-coated finish is acid- and rust-resistant. Sturdy workbenches have hinged legs that fold away for simple, convenient storage. All-steel welded construct

Technical Specs

  • Colour Gray
  • Depth 30"
  • Height 28" - 42"
  • Includes Tempered Hardboard
  • Item Folding Leg Workbench with Tempered Hardboard
  • Width 72"
  • Edge Type Square
  • Top Thickness 14 ga.
  • Finish Powder Coated
  • Load Capacity 2,000 lbs.
  • Workbench/Table Assembly Assembled
  • Gauge 14 ga.
  • Workbench/Table Surface Material Particleboard
  • Workbench/Table Leg Type Folding
  • Workbench/Table Frame Material Steel
  • Work Table Item Adjustable Height Work Table
  • Workbench/Table Adjustment Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list