WORK BENCH SHELF 72IN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH SHELF 72IN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWB-SHELF72-95
  • Mfr. Model # WB-SHELF72-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 1.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Depth 12"
  • For Use With WBF or WBF-TH-3072-95 or 3672 Models
  • Material Steel
  • Includes Hardware
  • Item Shelf, 12" x 72"
  • Height 96"
  • Width 72"
  • Assembly Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list