Skip Content
WORK BENCH SHELF 60IN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK BENCH SHELF 60IN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWB-SHELF60-95
  • Mfr. Model # WB-SHELF60-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 1.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Colour Gray
  • For Use With WBF or WBF-TH-3060-95 or 3660 Models
  • Depth 12"
  • Finish Powder Coated
  • Height 72"
  • Includes Hardware
  • Item Shelf, 12" x 60"
  • Material Steel
  • Assembly Assembled
  • Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list