WORK BENCH FUME EXTRACTION 400M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH FUME EXTRACTION 400M

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNECK2751-3
  • Mfr. Model # CK2751-3
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 562.0 lbs

Product Details

Downflex(T) 400-MS. Self-contained welding workbench and extraction system in a self contained unit. Rugged construction withstands demanding environments. Ideal for welding, plasma cutting, grinding and polishing.

Technical Specs

  • Item Workbench and Fume Extraction System
  • Application Stick, MIG, Flux cored, TIG, Plasma cutting, Grinding
  • Depth (In.) 40
  • Height (In.) 36
  • Width (In.) 55
  • Includes Sturdy Welding Table, Backdraft Panel, Side Panels, Filters and Controls

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list