Skip Content
WORK BENCH FOLDN STEEL 36X60 #95 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK BENCH FOLDN STEEL 36X60 #95 GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF3660-95
  • Mfr. Model # WBF3660-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 129.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Base Material 2" x 2" x 1-1/4" Angle Iron
  • Colour Gray
  • Depth 60"
  • Height 28" - 42"
  • Item Folding Leg Workbench
  • Material 14 ga. Steel
  • Load Rating 2,000 lbs.
  • Leg Type Folding/Adjustable Height Straight
  • Width 36"
  • Edge Type Square
  • Work Surface Material Steel
  • Top Thickness 14 ga.
  • Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list