Skip Content
WORK BENCH FOLDN STEEL 30X60 #95 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK BENCH FOLDN STEEL 30X60 #95 GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF3060-95
  • Mfr. Model # WBF3060-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 115.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Colour Gray
  • Height 28" - 42"
  • Item Folding Leg Workbench
  • Width 30"
  • Depth 60"
  • Edge Type Square
  • Top Thickness 14 ga.
  • Load Capacity 2,000 lbs.
  • Finish Powder Coated
  • Gauge 14 ga.
  • Includes Bolt in Gussets
  • Workbench/Table Adjustment Bolted
  • Workbench/Table Assembly Assembled
  • Workbench/Table Leg Type Folding
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Work Table Item Adjustable Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list