Skip Content
WORK BENCH FOLDN STEEL 30X120 95 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK BENCH FOLDN STEEL 30X120 95 GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF30120-95
  • Mfr. Model # WBF30120-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 250.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Colour Gray
  • Depth 120"
  • Item Folding Leg Workbench
  • Height 28" - 42"
  • Width 30"
  • Top Thickness 14 ga.
  • Edge Type Square
  • Load Capacity 2,000 lbs.
  • Workbench/Table Surface Material Steel
  • Workbench/Table Leg Type Folding
  • Workbench/Table Frame Material Steel
  • Workbench/Table Adjustment Bolted
  • Work Table Item Adjustable Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list