WORK BENCH, FOLDING LEG, 120X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH, FOLDING LEG, 120X36

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF-TH36120-95
  • Mfr. Model # WBF-TH36120-95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 2028
  • Shipping Weight 346.0 lbs

Product Details

2,000-lb. capacity, based on evenly distributed loads. Tempered hard board over steel top. Gray powder-coated finish is acid- and rust-resistant. Sturdy workbenches have hinged legs that fold away for simple, convenient storage. All-steel welded construct

Technical Specs

  • Depth 36"
  • Height 28" - 42"
  • Includes Bolt in Gussets
  • Colour Gray
  • Item Work Table
  • Width 120"
  • Top Thickness 14 ga.
  • Load Capacity 2000 lb.
  • Workbench/Table Assembly Assembled
  • Finish Powder Coated
  • Gauge 14 ga.
  • Edge Type Radius
  • Workbench/Table Leg Type Folding
  • Workbench/Table Adjustment Bolted
  • Workbench/Table Frame Material Steel
  • Workbench/Table Surface Material Steel
  • Work Table Item Adjustable Height Work Table

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list