WORK BENCH 36X72 FOLDING 2000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH 36X72 FOLDING 2000 LBS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMWBF3672-95
  • Mfr. Model # WBF3672-95
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2028
  • Shipping Weight 142.0 lbs

Product Details

14 gauge steel top with formed channel on all 4 sides. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1 inch centers. Bench height can be adjusted from 28 inch to 42 inch above t

Technical Specs

  • Depth 72"
  • Colour Gray
  • Height 28" - 42"
  • Item Folding Leg Workbench
  • Width 36"
  • Edge Type Square
  • Top Thickness 14 ga.
  • Load Capacity 2,000 lbs.
  • Finish Powder Coated
  • Gauge 14 ga.
  • Includes Bolt in Gussets
  • Workbench/Table Assembly Unassembled
  • Workbench/Table Leg Type Folding
  • Workbench/Table Adjustment Bolted
  • Workbench/Table Surface Material Steel
  • Work Table Item Adjustable Height Work Table
  • Workbench/Table Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list