Skip Content
WORK BENCH 3 DRAWER 59X27 STEEL TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORK BENCH 3 DRAWER 59X27 STEEL TOP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWB5903SW
  • Mfr. Model # WB5903SW
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.45 lbs

Product Details

Dimensions: 59 in. width x 27.5 in. diameter x 59 in. height Locking cabinets and drawers to provide security. Sturdy back panel for hanging tools. Quick release design on ball bearing slide can be easily removed for replacement.

Technical Specs

  • Height 59"
  • Depth 27-1/2"
  • Item Deluxe Work Bench
  • Width 59"
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list