Skip Content
WORK AHEAD SIGN,48 X 48IN,BK/ORN,TE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK AHEAD SIGN,48 X 48IN,BK/ORN,TE

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UBP8
  • Mfr. Model # 1UBP8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Width 48"
  • Item Work Ahead Sign
  • Height 48"
  • Legend Road Work Ahead
  • Standards MUTCD
  • Legend Style Text
  • Includes Collapsable Fiberglass Frame, Carrying Case
  • Header No Header
  • Sign Material Vinyl
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black
  • Sign Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list