Skip Content
WORK AHEAD SIGN,36 X 36IN,BK/ORN,TE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORK AHEAD SIGN,36 X 36IN,BK/ORN,TE

DICKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UBP5
  • Mfr. Model # 1UBP5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.77 lbs

Technical Specs

  • Height 36"
  • Item Work Ahead Sign
  • Width 36"
  • Legend Road Work Ahead
  • Standards MUTCD
  • Legend Style Text
  • Includes Collapsable Frame, Carrying Case
  • Header No Header
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Mesh
  • Sign Background Color Orange
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list