Skip Content
WORE CART,2 SHELF,60X18X39,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORE CART,2 SHELF,60X18X39,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDD4
  • Mfr. Model # 2HDD4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.0 lbs

Technical Specs

  • Finish Chrome
  • Item Wire Utility Cart
  • Number of Shelves 2
  • Load Capacity 800 lbs.
  • Caster Dia. 5"
  • Overall Height 42"
  • Overall Length 63-1/2"
  • Caster Type (4) Swivel
  • Overall Width 18"
  • Caster Material Solid Rubber
  • Shelf Width 18"
  • Adjustable Increments 2"
  • Shelf Length 60"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list