Skip Content
WOOL PAD SUPER CUT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WOOL PAD SUPER CUT 8IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN42077
  • Mfr. Model # 42077
  • UNSPSC # 27112702
  • CATALOGUE PAGE # 3312
  • Shipping Weight 1.0 lbs

Product Details

Engineered to work with Liquid Ice Extra-Cut to achieve the optimal cut in the least amount of time while producing the best finish in 3 simple steps: Step 1 use the super cut wool pad. Step 2 use the blue cutting foam pad. Step 3 use the white finishing foam pad.

Technical Specs

  • Item Wool Pad
  • Application Buffing/Polishing
  • For Use With Norton Liquid Ice Extra-Cut Compound
  • Package Quantity 6
  • Material Wool
  • Type Pad
  • Size 8"
  • Max. RPM 1200 - 1500 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list