!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WOODSMAN PANTS, ZIPPER/BUTTON FRONT, CHARCOAL, WAIST 34 IN/INSEAM 32 IN, WOOL

WOODSMAN PANTS, ZIPPER/BUTTON FRONT, CHARCOAL, WAIST 34 IN/INSEAM 32 IN, WOOL

BIG BILL

WOODSMAN PANTS, ZIPPER/BUTTON FRONT, CHARCOAL, WAIST 34 IN/INSEAM 32 IN, WOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOODSMAN PANTS, ZIPPER/BUTTON FRONT, CHARCOAL, WAIST 34 IN/INSEAM 32 IN, WOOL

WOODSMAN PANTS, ZIPPER/BUTTON FRONT, CHARCOAL, WAIST 34 IN/INSEAM 32 IN, WOOL

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI210-34W32L-CHA
  • Mfr. Model # 210-34W32L-CHA
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These Woodsman pants are made of 28-ounce, 100% wool with a 34-inch waist, 32-inch inseam, and a brass zipper fly with a button-front closure. They are charcoal, regular fit, and include two front pockets, two back welt pockets, seven belt loops, and buttons at the waist to insert suspenders. These pants are dry-clean only.

Technical Specs

  • Item Work Pants
  • Material Wool
  • Style 210
  • Fly Closure Type Zipper
  • Fit Regular
  • Inseam 32 in
  • Cleaning and Care Instructions Dry Clean
  • Tag Size 34 in x 32 in
  • Garment Type Pant
  • Fabric Weight 28 oz
  • Waist Closure Button
  • Number of Outside Pockets 4
  • Colour Grey
  • Maximum Waist Size 34 in
  • Features HeavyWeight
  • Includes Belt Loops Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list